Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE 90 TOOTH REV
ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE 90 TOOTH REV
Reversible ratchet
References
roebuck:
6825940
rubix:
2525452
Technical specifications
Square drive adapter
3/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK RATCHET HANDLE 3/8 INCH DRIVE 90 TOOTH REV
90-tooth reversible ratchet handle.
Quick socket release system.
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.19
excl. VAT
/
Each
£
132.23
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
STAHLWILLE 435QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 3/8 INCH
FACOM SL.161 1/2IN PEAR-HEAD RATCHET
STAHLWILLE 13061015 1/2 DRIVE BREAKER BAR
"WERA 073261 8000B SB RATCHET 3/8"" DRIVE/199MM ZYKLOP CARDED"
KNIPEX 9841 REVERSIBLE RATCHETS 1/2 265MM
GEDORE 31K-40 RATCHET HANDLE
ROEBUCK QUICK RELEASE RATCHET 1/2 INCH DRIVE 40 TEETH
FACOM SOCKET NG.70A
GEDORE 8794 03 3/4SQ.DRIVE RATCHET HEAD 22MM SPIGOT
STAHLWILLE 13111120 QUICK RELEASE RATCHET 1/2 INCH DRIVE 512QR N80
FACOM JL.161.PB RATCHET 3/8 INCH PEAR HEAD
GEDORE 1/2DRVDE REVRATCHET VDE 1993 U
FACOM R.360 1/4 RATCHET R360
KNIPEX 9831 REVERSIBLE RATCHETS 3/8 190MM
BAHCO 8150QR 1/2 DRIVE QUICK RELEASE RATCHET 60 TEETH