Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS8030060
rubix:
067905
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
MOS 9500rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK CD6100 ALUMINIUM OXIDE ADHESIVE DISC 150MM P40 PACK OF 100
ROEBUCK 886446 ZIRCONIUM FILE BELT 20 X 520 MM G60
3M 7100329877 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 1320MM X 2150MM
3M 17110 CUBITRON II BELT 984F 36+ 120 X 1000 MM
ROEBUCK WATERPROOF PAPER SHEETS P280 PACK OF 50
3M 546487 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 80+
3M 23310 CUBITRON II BELT 984F 36+ 100 X 2200 MM
ROEBUCK WATERPROOF PAPER SHEETS P120 PACK OF 50
3M 16536 SCOTCH-BRITE DURABLE FLEX BELT DF-BL 13MMX457MM A MED RED
ROEBUCK C824230280150 GLASS PAPER SHEETS GRADE P150 PACK OF 100
SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
3M 113975 CUBITRON II CLOTH BELT 947A 19MMX457MM 120+
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60