KLINGSPOR 369296 SMT975 CERAMIC FLAP DISC 115 MM GRIT 60 PK10
SMT 975 Special CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369296
Rubix:416A4127
EAN:4014855535798

Product details : KLINGSPOR 369296 SMT975 CERAMIC FLAP DISC 115 MM GRIT 60 PK10
SMT 975 abrasive mop disc thread M14 ceramic, 115 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex 6° |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 53.16 excl. VAT
/ Each
£ 63.79 incl. VAT
- In stock: Next day delivery