PFERD 42210305 ABRAS. SPIRAL BANDS GSB4530 CO-COOL 60
Abrasive sleeves GSB 3030 CO-COOL 60
See technical informationReferences
Pferd Tools:GSB 4530 CO-COOL 60
Rubix:302A0354
Manufacturer :42210305
EAN:4007220772362



Product details : PFERD 42210305 ABRAS. SPIRAL BANDS GSB4530 CO-COOL 60
Active agents added to the coating allow a clear increase in material removal, avoid fouling and allow sanding without heating. Available in cylindrical and conical form. Abrasive: COCOOL ceramic grains for aggressive grinding with very high material removal on hard and stubborn materials of poor thermal conductivity.
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Width | 30 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
- Usually arrives within 14 working days
