Insert bearing with set screw SNR
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 41.2 mm |
Logistics dimensions (L x W x H) | 95x95x45 mm |
---|---|
Logistic Weight | 590 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 41.2 mm |
Bearing Clearance | c3 |
Series | us200 |
Cage | steel |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Usually arrives within 14 working days