Spherical plain bearings INA GE60-DO-2TS, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-DO-2TS
Rubix:264A2615
Manufacturer :0670606410000
EAN:4012802558531

Product details : INA GE60-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Logistic Weight | 1010 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | steel/steel sliding contact surface |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (din iso 12240-1), dimension series e, high-performance triple lip seals on both sides (2ts) |
| Weight | 1.03 kg |
| Thickness | 44 mm |
| Basic dynamic load, radial - Cr | 297000 N |
Show UNSPSC/ECL@SS
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
- Delivery usually within ( 7 ) days
