Spherical plain bearings INA GE140-FO-2RS-A, Outer diameter: 230 mm | Width: 130 mm | Inner diameter: 140 mm
Spherical plain bearing
See technical informationReferences
INA:GE140-FO-2RS-A
Rubix:244A6847
Manufacturer :0066538040000
EAN:4012802534115

Product details : GE140FO-2RS-A PLAIN SPHERICAL
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 18900 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 230 mm |
| Width | 130 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1730000 N |
Show UNSPSC/ECL@SS
£ 1,862.17 excl. VAT
/ Each
£ 2,234.60 incl. VAT
- Delivery usually within ( 7 ) days
