Spherical plain bearings INA GE70-UK-2TS, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-UK-2TS
Rubix:264A2620
Manufacturer :0558200420000
EAN:4012802542875

Product details : INA GE70-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | steel (elgoglide sliding fabric) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free (sealed, 2ts) |
| Weight | 1.504 kg |
| Thickness | 49 mm |
| Basic dynamic load, radial - Cr | 883000 N |
Show UNSPSC/ECL@SS
£ 156.93 excl. VAT
/ Each
£ 188.32 incl. VAT
- Delivery usually within ( 7 ) days
