Spherical plain bearings INA GE6-PW, Outer diameter: 16 mm | Width: 9 mm | Inner diameter: 6 mm
Spherical plain bearing
See technical informationReferences
INA:GE6-PW
Rubix:106A1809
Manufacturer :0066498310000
EAN:4012802531367

Product details : INA GE6PW GE6-PW
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 16 mm |
| Width | 9 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 7750 N |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- In stock: Next day delivery
