Radial Spherical Plain Bearing GEZ Series
Inner diameter | 57 mm |
---|---|
Outer diameter | 90.488 mm |
Width | 50.013 mm |
Logistic Weight | 1300 g |
---|---|
Inner diameter | 57 mm |
Outer diameter | 90.488 mm |
Width | 50.013 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GEZ |
Basic static load, radial - C0r | 850000 N |
Basic dynamic load, radial - Cr | 425000 N |
Usually arrives within 14 working days