Spherical plain bearings SKF GEZ 012 ES, Outer diameter: 31.7 mm | Width: 16.6 mm | Inner diameter: 19.05 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 012 ES
Rubix:105A7356
Manufacturer :7070
EAN:7316576612190


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 31.7 mm |
| Width | 16.6 mm |
Product details : SKF SPHER PLAIN BEARING GEZ 012 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,6x31,7x31,7 mm |
|---|---|
| Logistic Weight | 52,8 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 31.7 mm |
| Width | 16.6 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 29.73 excl. VAT
/ Each
£ 35.68 incl. VAT
- Usually arrives within 14 working days