Spherical plain bearings SKF GE 180 ES, Outer diameter: 260 mm | Width: 105 mm | Inner diameter: 180 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 180 ES
Rubix:105A6944
Manufacturer :6723
EAN:7316577002365

Product details : SKF SPHER PLAIN BEARING GE 180 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x260x180 mm |
|---|---|
| Logistic Weight | 17950 g |
| Inner diameter | 180 mm |
| Outer diameter | 260 mm |
| Width | 105 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1530000 N |
Show UNSPSC/ECL@SS
£ 1,646.75 excl. VAT
/ Each
£ 1,976.10 incl. VAT
- Usually arrives within 14 working days
