Spherical plain bearings INA GE25-UK, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-UK
Rubix:106A1979
Manufacturer :0066500740000
EAN:4012802531701

Product details : INA SPHER PLAIN BEARING GE25-UK
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x42x42 mm |
|---|---|
| Package weight | 115 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 51100 N |
Show UNSPSC/ECL@SS
£ 23.73 excl. VAT
/ Each
£ 28.48 incl. VAT
- In stock: Next day delivery
