Spherical plain bearings INA GE8-FW, Outer diameter: 19 mm | Width: 11 mm | Inner diameter: 8 mm
Spherical plain bearing
See technical informationReferences
INA:GE8-FW
Rubix:238A2977
Manufacturer :0066498660000
EAN:4012802547535

Product details : INA GE8-FW SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Logistic Weight | 13,77 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 11 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 8640 N |
Show UNSPSC/ECL@SS
£ 32.02 excl. VAT
/ Each
£ 38.42 incl. VAT
- Delivery usually within ( 7 ) days
