Spherical plain bearings INA GE140-AW-A, Outer diameter: 260 mm | Width: 72 mm | Inner diameter: 140 mm
Spherical plain bearing
See technical informationReferences
INA:GE140-AW-A
Rubix:229A4356
Manufacturer :0066521580000
EAN:4012802532807

Product details : INA GE140-AW-A SPHERICAL PLAIN BEARING 0066521580000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 18600 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 260 mm |
| Width | 72 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 18.6 kg |
| Basic static load, axial - C0a | 8170000 N |
| Basic dynamic load, axial - Ca | 4900000 N |
Show UNSPSC/ECL@SS
£ 2,316.96 excl. VAT
/ Each
£ 2,780.35 incl. VAT
- Delivery usually within ( 7 ) days
