Spherical plain bearings INA GE25-PB, Outer diameter: 47 mm | Width: 31 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-PB
Rubix:213A4840
Manufacturer :0066528400000
EAN:4012802533392

Product details : INA GE25-PB SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 47100 N |
Show UNSPSC/ECL@SS
£ 76.62 excl. VAT
/ Each
£ 91.94 incl. VAT
- Delivery usually within ( 7 ) days
