Spherical plain bearings INA GE45-DO-2RS-E, Outer diameter: 68 mm | Width: 32 mm | Inner diameter: 45 mm

Spherical plain bearing

See technical information

References

INA:GE45-DO-2RS-E
Rubix:264A2685
Manufacturer :0973605460000
EAN:4064327554154
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter68 mm
Width32 mm
See all Specifications

Product details : INA GE45-DO-2RS-E SPHERICAL PLAIN BEARING


Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealed

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter68 mm
Width32 mm
Materialsteel/steel
Sealingtwo rubber seals
Bearing Clearancecn
Typeradial spherical plain bearing, requiring maintenance
Weight0.42 kg
Thickness32 mm
Basic dynamic load, radial - Cr114000 N
£ 13.07 excl. VAT
/ Each
£ 15.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories