Spherical plain bearings SKF GE 90 TXG3A-2LS, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 90 TXG3A-2LS
Rubix:247A7657
Manufacturer :196891
EAN:7316572194348



Product details : SKF GE90TXG3A-2LS RADIAL SPHERICAL PLAIN BEARING
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x130x130 mm |
|---|---|
| Logistic Weight | 2750 g |
| Inner diameter | 90 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Material | stainless steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1370000 N |
Show UNSPSC/ECL@SS
£ 1,452.73 excl. VAT
/ Each
£ 1,743.28 incl. VAT
- In stock: Next day delivery
