Spherical plain bearings INA GE10-FW, Outer diameter: 22 mm | Width: 12 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
INA:GE10-FW
Rubix:229A1089
Manufacturer :0066497180000
EAN:4012802531176

Product details : FAG GE10-FW SPHER PLAIN BEARING 66497180000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 12x22x22 mm |
|---|---|
| Package weight | 20 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 11300 N |
Show UNSPSC/ECL@SS
£ 35.86 excl. VAT
/ Each
£ 43.03 incl. VAT
- Delivery usually within ( 7 ) days
