Spherical plain bearings SKF GEG 16 ES, Outer diameter: 28 mm | Width: 16 mm | Inner diameter: 16 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GEG 16 ES
Rubix:105A7899
Manufacturer :6931
EAN:7316577003140

Product details : SKF SPHERICAL PLAIN BEARING GEG 16 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and an extended inner ring. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x28x16 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 16 mm |
| Outer diameter | 28 mm |
| Width | 16 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 17600 N |
Show UNSPSC/ECL@SS
£ 26.59 excl. VAT
/ Each
£ 31.91 incl. VAT
- Delivery usually within ( 3 ) days
