Spherical plain bearings INA GE60-UK-2RS-A, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-UK-2RS-A
Rubix:105A9524
Manufacturer :0066503920000
EAN:4012802532098

Product details : INA GE60-UK-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44x90x90 mm |
|---|---|
| Package weight | 979 g |
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 691000 N |
Show UNSPSC/ECL@SS
£ 133.00 excl. VAT
/ Each
£ 159.60 incl. VAT
- In stock: Next day delivery
