Spherical plain bearings INA GE15-FO-2RS-E, Outer diameter: 30 mm | Width: 16 mm | Inner diameter: 15 mm
Spherical plain bearing
See technical informationReferences
INA:GE15-FO-2RS-E
Rubix:264A2661
Manufacturer :3006772430000
EAN:4064328079854

Product details : INA GE15-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 16 mm |
| Material | steel/steel (sliding contact); durotect m coating (manganese phosphate) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance), sealed (2rs) |
| Weight | 0.046 kg |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 21300 N |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
- Usually arrives within 14 working days
