Radial Spherical Plain Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 75 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x75x75 mm |
---|---|
Logistic Weight | 546 g |
Inner diameter | 50 mm |
Outer diameter | 75 mm |
Width | 35 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE |
Material | Bearing steel |
Basic static load, radial - C0r | 780000 N |
Basic dynamic load, radial - Cr | 156000 N |
Usually arrives within 14 working days