Spherical plain bearings INA GE12-PB, Outer diameter: 26 mm | Width: 16 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-PB
Rubix:105A9272
Manufacturer :0066525060000
EAN:4012802532975

Product details : INA GE12-PB SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 26 mm |
| Width | 16 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 13300 N |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Delivery usually within ( 7 ) days
