Spherical plain bearings INA GE50-FW-2RS-A, Outer diameter: 90 mm | Width: 56 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-FW-2RS-A
Rubix:238A3288
Manufacturer :0066503250000
EAN:4012802532005

Product details : INA GE50-FW-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 56x90x90 mm |
|---|---|
| Package weight | 1377 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 56 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 691000 N |
Show UNSPSC/ECL@SS
£ 170.84 excl. VAT
/ Each
£ 205.01 incl. VAT
- Delivery usually within ( 7 ) days
