Spherical plain bearings INA GE18-PW, Outer diameter: 35 mm | Width: 23 mm | Inner diameter: 18 mm
Spherical plain bearing
See technical informationReferences
INA:GE18-PW
Rubix:133A9378
Manufacturer :0066499630000
EAN:4012802531572

Product details : INA GE18-PW SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 35 mm |
| Width | 23 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 47300 N |
Show UNSPSC/ECL@SS
£ 34.94 excl. VAT
/ Each
£ 41.93 incl. VAT
- Delivery usually within ( 7 ) days
