Spherical plain bearings INA GE35-HO-2RS, Outer diameter: 55 mm | Width: 35 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-HO-2RS
Rubix:229A1122
Manufacturer :0066481420000
EAN:4012802530292

Product details : FAG GE35-HO-2RS SPHER PLAIN BEARING 66481420000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x55x55 mm |
|---|---|
| Logistic Weight | 237 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 35 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 92900 N |
Show UNSPSC/ECL@SS
£ 36.35 excl. VAT
/ Each
£ 43.62 incl. VAT
- Delivery usually within ( 7 ) days
