Spherical plain bearings SKF GE 60 ES-2LS, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 60 ES-2LS
Rubix:105A7366
Manufacturer :160124
EAN:7316571779676



Product details : SKF SPHERICAL PLAIN BRG GE 60 ES-2LS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x90x60 mm |
|---|---|
| Logistic Weight | 983 g |
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 102.36 excl. VAT
/ Each
£ 122.83 incl. VAT
- Usually arrives within 14 working days
