Spherical plain bearings INA GE30-FO-2RS-E, Outer diameter: 55 mm | Width: 32 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE30-FO-2RS-HLN
INA:GE30-FO-2RS-E
Rubix:264A2708
Manufacturer :3006254800000
EAN:4064328079366

Product details : INA GE30-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 32 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (steel/steel, din iso 12240-1, dimension series g, sealed) |
| Weight | 0.29 kg |
| Thickness | 20 mm |
| Basic dynamic load, radial - Cr | 79900 N |
Show UNSPSC/ECL@SS
£ 11.76 excl. VAT
/ Each
£ 14.11 incl. VAT
- Usually arrives within 14 working days
