Spherical plain bearings SKF GE 8 C, Outer diameter: 16 mm | Width: 8 mm | Inner diameter: 8 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 8 C
Rubix:105A0106
Manufacturer :GE 8 C
EAN:7316576609152

Product details : SKF SPHERICAL PLAIN BEARING GE8C
Radial joint bearing, maintenance-free, sliding mating hard-chrome composite material.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 16 mm |
| Width | 8 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.36 excl. VAT
/ Each
£ 18.43 incl. VAT
- Delivery usually within ( 3 ) days
