Spherical plain bearings INA GE50-AX, Outer diameter: 130 mm | Width: 42.5 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-AX
Rubix:264A2646
Manufacturer :0066542900000
EAN:4012802534719

Product details : INA GE50-AX SPHERICAL PLAIN BEARING
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistic Weight | 3440 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 42.5 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 3.4 kg |
| Thickness | 33.5 mm |
| Basic static load, axial - C0a | 3250000 N |
| Basic dynamic load, axial - Ca | 650000 N |
Show UNSPSC/ECL@SS
£ 550.27 excl. VAT
/ Each
£ 660.32 incl. VAT
- Usually arrives within 14 working days
