Spherical plain bearings INA GE120-DO-2RS-E, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-DO-2RS-E
Rubix:264A2667
Manufacturer :0973642740000
EAN:4064327554239

Product details : INA GE120-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 85 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, steel/steel sliding contact surface, sealed (2rs) |
| Weight | 8 kg |
| Thickness | 85 mm |
| Basic dynamic load, radial - Cr | 930000 N |
Show UNSPSC/ECL@SS
£ 150.45 excl. VAT
/ Each
£ 180.54 incl. VAT
- Usually arrives within 14 working days
