Spherical plain bearings INA GE160-DO-2RS-A, Outer diameter: 230 mm | Width: 105 mm | Inner diameter: 160 mm
Spherical plain bearing
See technical informationReferences
INA:GE160-DO-2RS-A
Rubix:106A1977
Manufacturer :0066538200000
EAN:4012802534092

Product details : INA GE160-DO-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 105x230x230 mm |
|---|---|
| Package weight | 13494 g |
| Inner diameter | 160 mm |
| Outer diameter | 230 mm |
| Width | 105 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1730000 N |
Show UNSPSC/ECL@SS
£ 1,128.37 excl. VAT
/ Each
£ 1,354.04 incl. VAT
- Delivery usually within ( 7 ) days
