Spherical plain bearings INA GE40-FO-2RS-HLN, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-FO-2RS-HLN
Rubix:456A8897
Manufacturer :0853207810000
EAN:4054364584726

Product details : INA GE40-FO-2RS-HLN SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 40 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance |
| Weight | 0.53 kg |
| Thickness | 25 mm |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 43.50 excl. VAT
/ Each
£ 52.20 incl. VAT
- Usually arrives within 14 working days
