Spherical plain bearings SKF GEZ 108 ES, Outer diameter: 61.9 mm | Width: 33.3 mm | Inner diameter: 38 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 108 ES
Rubix:105A6947
Manufacturer :7081
EAN:7316576612251

Product details : SKF SPHER PLAIN BEARING GEZ 108 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,3x61,9x38,1 mm |
|---|---|
| Logistic Weight | 406 g |
| Inner diameter | 38 mm |
| Outer diameter | 61.9 mm |
| Width | 33.3 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 58.10 excl. VAT
/ Each
£ 69.72 incl. VAT
- In stock: Next day delivery
