Spherical plain bearings INA GE20-AX, Outer diameter: 55 mm | Width: 20 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-AX
Rubix:229A1105
Manufacturer :0066541690000
EAN:4012802534610

Product details : FAG GE20-AX SPHER PLAIN BEARING 66541690000
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 20 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.26 kg |
| Thickness | 20 mm |
| Basic static load, axial - C0a | 376000 N |
| Basic dynamic load, axial - Ca | 75100 N |
Show UNSPSC/ECL@SS
£ 86.17 excl. VAT
/ Each
£ 103.40 incl. VAT
- Delivery usually within ( 7 ) days
