Spherical plain bearings INA GE70-FO-2RS-E, Outer diameter: 120 mm | Width: 70 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE70-FO-2RS-HLN
INA:GE70-FO-2RS-E
Rubix:264A2723
Manufacturer :3006220900000
EAN:4064328079304

Product details : INA GE70-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 70 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | spherical plain bearing |
| Weight | 2.9 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 392000 N |
Show UNSPSC/ECL@SS
£ 64.40 excl. VAT
/ Each
£ 77.28 incl. VAT
- Usually arrives within 14 working days
