Spherical plain bearings INA GE80-FO-2RS-E, Outer diameter: 130 mm | Width: 75 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE80-FO-2RS-HLN
INA:GE80-FO-2RS-E
Rubix:264A2727
Manufacturer :3006255020000
EAN:4064328079380

Product details : INA GE80-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 75 mm |
| Material | steel/steel sliding contact surface |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sealed |
| Weight | 3.56 kg |
| Thickness | 50 mm |
| Basic dynamic load, radial - Cr | 489000 N |
Show UNSPSC/ECL@SS
£ 83.42 excl. VAT
/ Each
£ 100.10 incl. VAT
- Usually arrives within 14 working days
