Spherical plain bearings SKF GX 17 F, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 17 mm
Thrust Spherical Plain Bearing
See technical informationReferences
SKF:GX 17 F
Rubix:105A8141
Manufacturer :8017
EAN:7316577002389

Product details : SKF SPHER PLAIN BEARING GX 17 F
Many applications require spherical bearings that are suitable for oscillating movements and that can accommodate misalignment. Rolling bearings only partly fulfil these requirements as they are generally designed for continuous rotation and can only accommodate limited misalignment. Therefore, SKF manufactures spherical plain bearings, rod ends and bushings to provide an economical solution to these challenges.
SKF manufactures spherical plain bearings, rod ends and bushings in various designs and with different sliding contact surface combinations. Each design and combination has characteristic properties which makes it particularly suitable for certain applications.
Axial spherical plain bearings are designed to accommodate axial and combined radial-axial loads. This specific design features a maintenance-free steel/PTFE-FRP sliding pair. However, re-lubrication from both sides is possible if the longest possible bearing service life is to be achieved.
Strengths
- Designed for axial and combined radial and axial loads
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
- Separable shaft and housing washers enable easier mounting
- Long service life and maintenance-free
- Relatively insensitive to contaminants
- Low coefficient of friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 152,1 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Material | steel+liner |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.14 kg |
| Thickness | 16 mm |
| Basic static load, axial - C0a | 58500 N |
| Basic dynamic load, axial - Ca | 36500 N |
Show UNSPSC/ECL@SS
£ 85.83 excl. VAT
/ Each
£ 103.00 incl. VAT
- Delivery usually within ( 3 ) days
