Spherical plain bearings SKF GE 30 C, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 30 C
Rubix:80365104
Manufacturer :GE 30 C
EAN:7316576609312

Product details : SKF SPHERICAL PLAIN BEARING GE30C:SKF
Radial joint bearing, maintenance-free, sliding mating hard-chrome composite material.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.95 excl. VAT
/ Each
£ 43.14 incl. VAT
- Delivery usually within ( 3 ) days
