Spherical plain bearings INA GE120-FO-2RS-E, Outer diameter: 210 mm | Width: 115 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-FO-2RS-E
Rubix:264A2669
Manufacturer :3006948900000
EAN:4064328079908

Product details : INA GE120-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 115 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance), wider inner ring, sealed (2rs) |
| Weight | 15.1 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 1080000 N |
Show UNSPSC/ECL@SS
£ 657.34 excl. VAT
/ Each
£ 788.81 incl. VAT
- Usually arrives within 14 working days
