ROEBUCK SNIPE NOSE PLIERS 200MM
Radio/telephone plier with cutter straight
See technical informationSee documentsReferences
Roebuck:4971943
Rubix:2521411
EAN:3660338341076
Documents
Product details : ROEBUCK SNIPE NOSE PLIERS 200MM
Standard: DIN ISO 5745
Radio/telephone plier with cutter straight Polished surface, PVC dip-coated handles.
Radio/telephone plier with cutter straight Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 77 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- In stock: Next day delivery

