FACOM 193A.16CPE HALF-ROUND STRAIGHT NOSE PLIER 160MM
Straight half-round nose pliers
See technical informationReferences
Facom:193A.16CPE
Rubix:212A0682
EAN:3662424087288

Product details : FACOM 193A.16CPE HALF-ROUND STRAIGHT NOSE PLIER 160MM
- Fine, straight, finely serrated tips.
- Lateral wire cutter for copper and hard steel wires (max. 160 kg/mm²).
- Ergonomic sheaths made of highly chemical-resistant material.
- Removable return spring.
- Chrome-plated finish.
- Lateral wire cutter for copper and hard steel wires (max. 160 kg/mm²).
- Ergonomic sheaths made of highly chemical-resistant material.
- Removable return spring.
- Chrome-plated finish.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x17x9 mm |
|---|---|
| Logistic Weight | 177 g |
| Nose shape | flat |
| Length of noses | 50 mm |
| Length | 160 mm |
| Cutting capacity | 3 mm |
| Weight | 177 g |
Show UNSPSC/ECL@SS
£ 34.10 excl. VAT
/ Each
£ 40.92 incl. VAT
- Delivery usually within ( 14 ) days
