References
Knipex:36 22 125
Rubix:388A3404
EAN:4003773046967




Product details : KNIPEX 3622125 ELECTRONIC PLIERS 125MM
to bend and cut wire at 1.6 mm length below the board Precision pliers for very fine assembly and repair work in electronics. For bending and cutting off wire ends on components. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x72x48 mm |
|---|---|
| Length of noses | 18 mm |
| Length | 135 mm |
| Weight | 94 g |
Show UNSPSC/ECL@SS
£ 55.58 excl. VAT
/ Each
£ 66.70 incl. VAT
- Delivery usually within ( 14 ) days