Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Radius gauge
Radius gauge
Filter Options
CATEGORIES
Radius gauge (11)
Brand
GISS Cutline
(3)
Mitutoyo
(1)
Moore & Wright
(7)
SEE MORE FILTERS
CONFIRM
5 Product(s) with 11 variant(s):
Relevance
Exclusive brands
giss cutline:
891988
rubix:
246A2576
ean:
3660338445934
CUTLINE 891988 RADIUS GAUGE MEASUREMENT RANGE MM 1-7
Number of blades
:
34
Min blade radius
:
1 mm
Max blade radius
:
7 mm
£
9.35
excl. VAT
/
Each
In stock: Next day delivery
Show 3 variant(s) for this product
Add
mitutoyo:
186-902
rubix:
80060236
ean:
4946368047270
MITUTOYO 186-902 RADIUS GAUGE
Number of blades
:
26
Min blade radius
:
0.5 mm
Max blade radius
:
13 mm
£
181.08
excl. VAT
/
Each
Usually arrives within 14 working days
Add
moore & wright:
204M
rubix:
030773
MOORE & WRIGHT RADIUS GAUGES 204M
£
25.93
excl. VAT
/
Each
Usually arrives within 14 working days
Show 5 variant(s) for this product
Add
moore & wright:
200
rubix:
030769
MOORE & WRIGHT 200 SCREW CUTTING GAUGE
£
13.52
excl. VAT
/
Each
Usually arrives within 14 working days
Add
moore & wright:
206A
rubix:
030776
MOORE & WRIGHT RADIUS GAUGES SLEEVED 206A
£
42.96
excl. VAT
/
Each
Usually arrives within 14 working days
Add