CUTLINE 891988 RADIUS GAUGE MEASUREMENT RANGE MM 1-7
Radius Gauges
See technical informationSee documentsReferences
Superseded Ref:864910
GISS Cutline:891988
Rubix:246A2576
EAN:3660338445934
Documents
Product details : CUTLINE 891988 RADIUS GAUGE MEASUREMENT RANGE MM 1-7
RADIUS GAUGE MEASUREMENT RANGE MM 1-7
Strengths
Hardened and polished steel for increased durability
Applications
Radius Gauge
Concave and Convex Shape blades
Precision form
Enclosed in a steel case for easy storage and portability
Used to measure internal and external radius
Concave and Convex Shape blades
Precision form
Enclosed in a steel case for easy storage and portability
Used to measure internal and external radius
Technical specifications
Attributes
| Number of blades | 34 |
|---|---|
| Min blade radius | 1 mm |
| Max blade radius | 7 mm |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- In stock: Next day delivery

