Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Radius gauge
MOORE & WRIGHT RADIUS GAUGES SLEEVED 206A
MOORE & WRIGHT RADIUS GAUGES SLEEVED 206A
Radius gauge Moore & Wright
References
moore & wright:
206A
rubix:
030776
Product details
Technical specifications
Product details : MOORE & WRIGHT RADIUS GAUGES SLEEVED 206A
Accurately formed blades for checking internal and external radii. Order codes 03-0770 to 03-0774 supplied on a ring, order codes 03-0775 to 03-0779 supplied in sleeve.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.96
excl. VAT
/
Each
£
51.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891988 RADIUS GAUGE MEASUREMENT RANGE MM 1-7
CUTLINE 891990 RADIUS GAUGE MEASUREMENT RANGE MM 15,5-25
MOORE & WRIGHT RADIUS GAUGES 206
MOORE & WRIGHT RADIUS GAUGES 206M
MITUTOYO 186-902 RADIUS GAUGE
MOORE & WRIGHT RADIUS GAUGES 206MA
CUTLINE 891989 RADIUS GAUGE MEASUREMENT RANGE MM 7,5-15
MOORE & WRIGHT 200 SCREW CUTTING GAUGE
MOORE & WRIGHT RADIUS GAUGES 204M
MOORE & WRIGHT RADIUS GAUGES 204MA
STANLEY 0-35-401 RUSTLESS STEEL RULE 300MM
ROEBUCK 231696 WORKSHOP TAPE 8M /26FT MEASURE
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 8 867690
BAHCO 9045-B-250 BLACK SQUARE 250MM
STANLEY 0-33-442 POWERLOCK TAPE MEASURE 10M