Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 366JT05094 Q.SILVER 77MM GRIP 1500, 50 PK
MIRKA 366JT05094 Q.SILVER 77MM GRIP 1500, 50 PK
Abrasive disc Mirka
References
mirka:
366JT05094
rubix:
238A5556
ean:
6416868250886
Technical specifications
Diameter
77
mm
Grain
Other
Product details
Technical specifications
Product details : MIRKA 366JT05094 Q.SILVER 77MM GRIP 1500, 50 PK
Technical specifications
Attributes
Diameter
77
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.49
excl. VAT
/
Each
£
23.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 866447 ALOX QUICK-CHANGE DISC 50 MM P80
3M 7100358925 SURFACE CONDITIONING DISC MED 150+ 152MM X NH PK50
BIBIELLE DR9541 DCR R 76 P 120 CERAMIC 9541 PACK OF 50
3M 61751 FIBRE DISC 581C 115MM X 22MM P80
NORTON 63642585217 PRO SELFGRIP SANDING DSIC 150MM P500 PACK 100
NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC VFNE 66623378981 SINGLE
3M 7100284563 CUBITRONII STIKITCLOTH DISC 900DZ 120+ 152MM X NH PK50
MIRKA 5420305080 ABRANET 77 MM P80 PACK 50
NORTON 66623327497 QUANTUM F996 FIBRE DISC 115X22MM P60 PACK 25
3M 7100274668 SURFACE CONDITIONING DISC PN-DH VERY FINE 178MMX22.23MM
3M 31366 CUBITRON II HOOKIT ABRASIVE DISC 737U 125MM MULTI H 80+
3M 18472 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A MED RED
ROEBUCK 886330 ZIRCONIUM FIBRE DISC 180 MM 120G
NORTON 63642531875 DISCS SELFGRIP H231-150#40
ROEBUCK 886417 CERAMIC FIBRE DISC 125 MM 60G