FACOM RL.NANO-U1 SOCKET SET 1/4 NANO BOX/ INCH / 6 PT
RL.NANO-U1 - Set of 1/4" nano imperial impact sockets
See technical informationReferences
Facom:RL.NANO-U1
Rubix:2017923
EAN:3148519085372

Product details : FACOM RL.NANO-U1 SOCKET SET 1/4 NANO BOX/ INCH / 6 PT
Set of 1/4" nano imperial impact sockets - RL.NANO-U1
Contains:
- 1 x 1/4" ratchet: RL.161.
- 10 x 1/4" sockets - imperial hex key: 7/32' - 1/4'- 9/32'- 5/16' -11/32' 3/8' - 13/32' - 7/16' - 1/2' - 9/16'.
- 21 x standard tips series 1 - 1/4" drive - 6.35 mm-L 25 mm:
- ES.T High Perf' for slotted screws: F4.5 - F6.5 - F08.
- Phillips® EP.T High Perf': PH1 - PH2 - PH3.
- Pozidriv® ED.T High Perf': PZ1 - PZ2 - PZ3.
- EH for hexagon socket screws. 1/4 - 1/8 - 3/16 - 5/32 - 7/32.
- EXR Resistorx®: TR 10 - TR 15 - TR 20 - TR 25 - TR 27 - TR 30 - TR 40.
- 1 x 1/4" - 1/4" socket holder tip ECR.
-1 x Universal joint 1/4 "-R. 240A.
-1 x 1/4 socket "standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4 "short-R. 236C.
-1 x extension 1/4" standard-L 55 mm-R. 209.
-1 x extension 1/4" standard-L 100 mm-R. 210.
- Empty case: BV.RNANO-U.
Weight: 0.81 kg.
Contains:
- 1 x 1/4" ratchet: RL.161.
- 10 x 1/4" sockets - imperial hex key: 7/32' - 1/4'- 9/32'- 5/16' -11/32' 3/8' - 13/32' - 7/16' - 1/2' - 9/16'.
- 21 x standard tips series 1 - 1/4" drive - 6.35 mm-L 25 mm:
- ES.T High Perf' for slotted screws: F4.5 - F6.5 - F08.
- Phillips® EP.T High Perf': PH1 - PH2 - PH3.
- Pozidriv® ED.T High Perf': PZ1 - PZ2 - PZ3.
- EH for hexagon socket screws. 1/4 - 1/8 - 3/16 - 5/32 - 7/32.
- EXR Resistorx®: TR 10 - TR 15 - TR 20 - TR 25 - TR 27 - TR 30 - TR 40.
- 1 x 1/4" - 1/4" socket holder tip ECR.
-1 x Universal joint 1/4 "-R. 240A.
-1 x 1/4 socket "standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4 "short-R. 236C.
-1 x extension 1/4" standard-L 55 mm-R. 209.
-1 x extension 1/4" standard-L 100 mm-R. 210.
- Empty case: BV.RNANO-U.
Weight: 0.81 kg.
Technical specifications
Attributes
| Logistic Weight | 756 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x90x45 mm |
| Package weight | 755 g |
| Number of elements | 38 |
| Square drive adapter | 1/4 '' |
| Model | rl.nano-u1 |
Show UNSPSC/ECL@SS
£ 200.53 excl. VAT
/ Each
£ 240.64 incl. VAT
- Delivery usually within ( 14 ) days
