References
Bahco:S350AF
Rubix:401A5375
EAN:7314150137527

Documents
Product details : BAHCO S350AF 35PCS. 1/2DR. SOCKET SET
1/2” sockets and combination spanners set
High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High density polythene (HDPE)
21 pcs 1/2" hex sockets: AF 13/16", 7/8", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4", 25/32”
1 pc 1/2" ratchet quick release, 60° teeth/6° action angle
2 pcs 1/2" extension bars 5" and 10"
1 pc 1/2" universal joint
1 pc 1/2" T-adapter
1 pc 1/2" breaker bar with 2-component handle, 10"
8 pcs combination spanners: AF 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 11/16”, 3/4”, on a practical removable tool rack
1 pc removable three-section plastic box with lid
High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High density polythene (HDPE)
21 pcs 1/2" hex sockets: AF 13/16", 7/8", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 3/8", 7/16", 15/32", 1/2", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4", 25/32”
1 pc 1/2" ratchet quick release, 60° teeth/6° action angle
2 pcs 1/2" extension bars 5" and 10"
1 pc 1/2" universal joint
1 pc 1/2" T-adapter
1 pc 1/2" breaker bar with 2-component handle, 10"
8 pcs combination spanners: AF 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 11/16”, 3/4”, on a practical removable tool rack
1 pc removable three-section plastic box with lid
Strengths
1/2” Sockets inches and Combination Spanners inches set - 35 Pcs
Technical specifications
Attributes
| Logistic Weight | 6500 g |
|---|---|
| Number of elements | 35 |
| Square drive adapter | 1/2 '' |
| Model | s350 |
| Material | alloy steel |
Show UNSPSC/ECL@SS
£ 223.37 excl. VAT
/ Each
£ 268.04 incl. VAT
- Delivery usually within ( 14 ) days
